- Radial Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| Rows of Balls | Single |
| Bearing Type | Radial |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Limiting Speed | 7000 rpm |
| Dynamic Load Rating | 164000 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 194000 N |
| Cage Type | Caged |
| Weight | 4.96 LB |
| EAN or UPC | 4012801198998 |

