- Radial, Self-Aligning Bearing Type
- 850 mm Inner Diameter
- 1280 mm Outer Diameter
- 480 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.55e+007 N |
| Dynamic Load Rating | 1.16e+007 N |
| O.D. | 1280 mm |
| I.D. | 850 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 4385.96 LB |
| EAN or UPC | 4012801353960 |

