- Radial, Self-Aligning Bearing Type
- 850 mm Inner Diameter
- 1220 mm Outer Diameter
- 295 mm Width
| I.D. | 850 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 1220 mm |
| Static Load Rating [Max] | 2.36e+007 N |
| Dynamic Load Rating | 1.04e+007 N |
| Weight | 2512.56 LB |
| EAN or UPC | 4012801353595 |

