- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 67 mm Outer Diameter
- 19 mm Width
| O.D. | 67 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 16200 rpm |
| Dynamic Load Rating | 23800 N |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 11500 N |
| Cone Corner Radius | 1 mm |
| I.D. | 25 mm |
| Width | 19.000 mm |
| Weight | 0.548 LB |
| EAN or UPC | 4012801322041 |

