- Radial Bearing Type
- 260 mm Inner Diameter
- 370 mm Outer Diameter
- 220 mm Width
| Cage Type | Caged |
| Bearing Type | Radial |
| Dynamic Load Rating | 3e+006 N |
| O.D. | 370 mm |
| Static Load Rating [Max] | 5.2e+006 N |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Weight | 173.014 LB |
| EAN or UPC | 4012801352703 |

