- Radial Bearing Type
- 145 mm Inner Diameter
- 225 mm Outer Diameter
- 156 mm Width
| Static Load Rating [Max] | 1.96e+006 N |
| O.D. | 225 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| I.D. | 145 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Dynamic Load Rating | 1.25e+006 N |
| Weight | 51.808 LB |
| EAN or UPC | 4012801413480 |

