Skip to content Skip to navigation menu
FAGZ-511605.LZL

Z-511605.LZL

Inner Ring with Cylindrical Raceway
Item #104111802
  • Inner Ring Bearing Design
  • 145 mm Inside Diameter
  • 166 mm Outside Diameter
  • 155 mm Width
FAGZ-511605.LZL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inner Ring Bearing Design
  • 145 mm Inside Diameter
  • 166 mm Outside Diameter
  • 155 mm Width
Bearing Design Inner Ring
O.D. 166 mm
I.D. 145 mm
Weight 13.448 LB
EAN or UPC 4012801375863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison