- Angular Contact Bearing Type
- 160 mm Inner Diameter
- 215 mm Outer Diameter
- 28 mm Width
| Bearing Type | Angular Contact |
| Width | 28.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 80000 N |
| Static Load Rating [Max] | 102000 N |
| O.D. | 215 mm |
| I.D. | 160 mm |
| Weight | 6.018 LB |
| EAN or UPC | 4012801271721 |

