- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 18 mm Width
| I.D. | 65 mm |
| Static Load Rating [Max] | 25000 N |
| Dynamic Load Rating | 30500 N |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Width | 18.000 mm |
| Bearing Type | Deep Groove |
| Weight | 0.95 LB |
| EAN or UPC | 4012801162296 |

