- Angular Contact Bearing Type
- 55 mm Inner Diameter
- 90.5 mm Outer Diameter
- 25 mm Width
| Width | 25.000 mm |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Dynamic Load Rating | 24000 N |
| Static Load Rating [Max] | 21600 N |
| O.D. | 90.5 mm |
| Bearing Type | Angular Contact |
| Weight | 1.014 LB |
| EAN or UPC | 4012801013024 |

