- Radial Bearing Type
- 179 mm Inner Diameter
- 230 mm Outer Diameter
- 168 mm Width
| O.D. | 230 mm |
| Static Load Rating [Max] | 2.08e+006 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.16e+006 N |
| I.D. | 179 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Cage Type | Caged |
| Weight | 38.227 LB |
| EAN or UPC | 4026677929938 |

