- Angular Contact Bearing Type
- 180 mm Inner Diameter
- 259.5 mm Outer Diameter
- 66 mm Width
| I.D. | 180 mm |
| Bearing Type | Angular Contact |
| O.D. | 259.5 mm |
| Dynamic Load Rating | 196000 N |
| Width | 66.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 305000 N |
| Weight | 26.448 LB |
| EAN or UPC | 4012801271660 |

