- Angular Contact Bearing Type
- 230 mm Inner Diameter
- 329.5 mm Outer Diameter
- 80 mm Width
| Width | 80.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 320000 N |
| I.D. | 230 mm |
| O.D. | 329.5 mm |
| Static Load Rating [Max] | 530000 N |
| Weight | 51.367 LB |
| EAN or UPC | 4012801512862 |

