- Inner Ring Bearing Design
- 230 mm Inside Diameter
- 260 mm Outside Diameter
- 206 mm Width
| Bearing Design | Inner Ring |
| Bore Size | 230 mm |
| O.D. | 260 mm |
| I.D. | 230 mm |
| Weight | 42.427 LB |
| EAN or UPC | 4012801331111 |
| Bearing Design | Inner Ring |
| Bore Size | 230 mm |
| O.D. | 260 mm |
| I.D. | 230 mm |
| Weight | 42.427 LB |
| EAN or UPC | 4012801331111 |