- Thrust Angular Contact Bearing Type
- 90 mm Inner Diameter
- 135 mm Outer Diameter
- 35 mm Width
| Bearing Type | Thrust Angular Contact |
| Dynamic Load Rating | 98000 N |
| O.D. | 135 mm |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 216000 N |
| Weight | 3.461 LB |
| EAN or UPC | 4012801321280 |

