- Angular Contact Bearing Type
- 220 mm Inner Diameter
- 300 mm Outer Diameter
- 38 mm Width
| I.D. | 220 mm |
| Width | 38.000 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 163000 N |
| Static Load Rating [Max] | 216000 N |
| O.D. | 300 mm |
| Weight | 17.636 LB |
| EAN or UPC | 4012801197328 |

