- Radial Bearing Type
- 202 mm Inner Diameter
- 260 mm Outer Diameter
- 168 mm Width
| Bearing Type | Radial |
| Static Load Rating [Max] | 2e+006 N |
| Rows of Balls | Multi |
| Dynamic Load Rating | 1.2e+006 N |
| Inch/Metric | Metric |
| Cage Type | Caged |
| O.D. | 260 mm |
| I.D. | 202 mm |
| Weight | 45.414 LB |
| EAN or UPC | 4012802146882 |

