- Angular Contact Bearing Type
- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 76 mm Width
| I.D. | 160 mm |
| Bearing Type | Angular Contact |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 232000 N |
| Width | 76.000 mm |
| icNumber | 98183 |
| Static Load Rating [Max] | 325000 N |
| Weight | 25.566 LB |
| EAN or UPC | 4012801271592 |

