- Deep Groove Bearing Type
- 280 mm Inner Diameter
- 389.5 mm Outer Diameter
- 46 mm Width
| Width | 46.000 mm |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 310000 N |
| Cone Corner Radius | 2.1 mm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 236000 N |
| Bearing Type | Deep Groove |
| O.D. | 389.5 mm |
| Weight | 38.57 LB |
| EAN or UPC | 4012801512657 |

