- Deep Groove Bearing Type
- 220 mm Inner Diameter
- 309.5 mm Outer Diameter
- 38 mm Width
| I.D. | 220 mm |
| O.D. | 309.5 mm |
| Width | 38.000 mm |
| Cone Corner Radius | 2.1 mm |
| Dynamic Load Rating | 176000 N |
| Static Load Rating [Max] | 204000 N |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Weight | 20.613 LB |
| EAN or UPC | 4012801512626 |

