- Radial Bearing Type
- 180 mm Inner Diameter
- 230 mm Outer Diameter
- 130 mm Width
| Static Load Rating [Max] | 1.34e+006 N |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Dynamic Load Rating | 830000 N |
| I.D. | 180 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| O.D. | 230 mm |
| Weight | 29.056 LB |
| EAN or UPC | 4012801630696 |

