- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 220 mm Outer Diameter
- 73 mm Width
| Inch/Metric | Metric |
| O.D. | 220 mm |
| I.D. | 130 mm |
| Dynamic Load Rating | 540000 N |
| Static Load Rating [Max] | 880000 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 24.911 LB |
| EAN or UPC | 4012801304108 |

