- Sealed Spherical Roller Bearing
- 110 mm ID
- 200 mm OD
- 63 mm Width
description
- Spherical roller bearings are double-row, self-retaining units consisting of solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages. The inner rings have cylindrical or tapered bores. Because the symmetrical barrel rollers orient themselves freely on the concave outer ring raceway, shaft flexing and bearing-seat misalignment are compensated. X-Life™ spherical roller bearings offer improved kinematics, optimized surfaces and higher performance materials.
features
- Longer operating life
- Very high basic dynamic and static load ratings
- Lower frictional torque than competitors’ designs
- Eliminates need for expensive relubrication systems
- Environmentally friendly – reduced grease consumption and disposal costs
- Applications include continuous casting operations in steel mills, conveyor and food industry
- Lower maintenance costs
| I.D. | 110 mm |
| O.D. | 200.0000 mm |
| Limiting Speed | 760 rpm |
| Static Load Rating [Max] | 600,000.00 N |
| Dynamic Load Rating | 550,000.00 N |
| Bore Type | Tapered Bore |
| Weight | 0.0 LB |
| EAN or UPC | 4054369266061 |

