- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 63 mm Width
description
- Spherical roller bearings are double-row, self-retaining units consisting of solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages. The inner rings have cylindrical or tapered bores. Because the symmetrical barrel rollers orient themselves freely on the concave outer ring raceway, shaft flexing and bearing-seat misalignment are compensated. X-Life™ spherical roller bearings offer improved kinematics, optimized surfaces and higher performance materials.
features
- Environmentally friendly – reduced grease consumption and disposal costs
- Lower maintenance costs
- Applications include continuous casting operations in steel mills, conveyor and food industry
- Eliminates need for expensive relubrication systems
- Very high basic dynamic and static load ratings
- Lower frictional torque than competitors’ designs
- Longer operating life
| Bore Type | Round Bore |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 760 rpm |
| Inch/Metric | Metric |
| O.D. | 200.0000 mm |
| Static Load Rating [Max] | 600,000.00 N |
| I.D. | 110 mm |
| Dynamic Load Rating | 550,000.00 N |
| Weight | 17.96 LB |
| EAN or UPC | 4054364230692 |

