- Sealed Spherical Roller Bearing
- 90 mm ID
- 160 mm OD
- 48 mm Width
description
- Spherical roller bearings are double-row, self-retaining units consisting of solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages. The inner rings have cylindrical or tapered bores. Because the symmetrical barrel rollers orient themselves freely on the concave outer ring raceway, shaft flexing and bearing-seat misalignment are compensated. X-Life™ spherical roller bearings offer improved kinematics, optimized surfaces and higher performance materials.
features
- Very high basic dynamic and static load ratings
- Longer operating life
- Lower maintenance costs
- Applications include continuous casting operations in steel mills, conveyor and food industry
- Eliminates need for expensive relubrication systems
- Environmentally friendly – reduced grease consumption and disposal costs
- Lower frictional torque than competitors’ designs
| Bore Type | Tapered Bore |
| O.D. | 160.0000 mm |
| Limiting Speed | 970 rpm |
| I.D. | 90 mm |
| Static Load Rating [Max] | 375,000.00 N |
| Dynamic Load Rating | 345,000.00 N |
| Weight | 0.0 LB |
| EAN or UPC | 4054364849689 |

