- Sealed Spherical Roller Bearing
- 85 mm ID
- 150 mm OD
- 44 mm Width
description
- Spherical roller bearings are double-row, self-retaining units consisting of solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages. The inner rings have cylindrical or tapered bores. Because the symmetrical barrel rollers orient themselves freely on the concave outer ring raceway, shaft flexing and bearing-seat misalignment are compensated. X-Life™ spherical roller bearings offer improved kinematics, optimized surfaces and higher performance materials.
features
- Longer operating life
- Very high basic dynamic and static load ratings
- Lower frictional torque than competitors’ designs
- Eliminates need for expensive relubrication systems
- Environmentally friendly – reduced grease consumption and disposal costs
- Lower maintenance costs
- Applications include continuous casting operations in steel mills, conveyor and food industry
| Limiting Speed | 1070 rpm |
| Static Load Rating [Max] | 325,000.00 N |
| Bore Type | Tapered Bore |
| I.D. | 85 mm |
| O.D. | 150.0000 mm |
| Dynamic Load Rating | 305,000.00 N |
| Weight | 0.0 LB |
| EAN or UPC | 4054369258950 |

