- Radial, Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 38 mm Width
description
- Spherical roller bearings are double-row, self-retaining units consisting of solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages. The inner rings have cylindrical or tapered bores. Because the symmetrical barrel rollers orient themselves freely on the concave outer ring raceway, shaft flexing and bearing-seat misalignment are compensated. X-Life™ spherical roller bearings offer improved kinematics, optimized surfaces and higher performance materials.
features
- Longer operating life
- Very high basic dynamic and static load ratings
- Lower frictional torque than competitors’ designs
- Eliminates need for expensive relubrication systems
- Environmentally friendly – reduced grease consumption and disposal costs
- Lower maintenance costs
- Applications include continuous casting operations in steel mills, conveyor and food industry
| I.D. | 75 mm |
| Static Load Rating [Max] | 236,000.00 N |
| Limiting Speed | 1220 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 216,000.00 N |
| O.D. | 130.0000 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial, Self-Aligning |
| Weight | 4.41 LB |
| EAN or UPC | 4054364069797 |

