
- Labyrinth Seal Type
- 184.2 mm Shaft Diameter
- 27.125 mm Overall Width
Shaft Dia. | 184.2 mm |
Overall Width | 27.125 mm |
Seal Type | Labyrinth Seal |
Weight | 5.522 LB |
EAN or UPC | 4012801241731 |

Shaft Dia. | 184.2 mm |
Overall Width | 27.125 mm |
Seal Type | Labyrinth Seal |
Weight | 5.522 LB |
EAN or UPC | 4012801241731 |