- Labyrinth Seal Type
- 125.7 mm Shaft Diameter
- 22.625 mm Overall Width
| O.D. | 22.625 mm |
| Overall Width | 22.625 mm |
| Shaft Dia. | 125.7 mm |
| Seal Type | Labyrinth Seal |
| Weight | 2.283 LB |
| EAN or UPC | 4012801241687 |
| O.D. | 22.625 mm |
| Overall Width | 22.625 mm |
| Shaft Dia. | 125.7 mm |
| Seal Type | Labyrinth Seal |
| Weight | 2.283 LB |
| EAN or UPC | 4012801241687 |