- Labyrinth Seal Type
- 118.2 mm Shaft Diameter
- 22.625 mm Overall Width
| Seal Type | Labyrinth Seal |
| Shaft Dia. | 118.2 mm |
| Overall Width | 22.625 mm |
| Weight | 2.005 LB |
| EAN or UPC | 4012801241670 |
| Seal Type | Labyrinth Seal |
| Shaft Dia. | 118.2 mm |
| Overall Width | 22.625 mm |
| Weight | 2.005 LB |
| EAN or UPC | 4012801241670 |