Skip to content Skip to navigation menu
FAGTSV516

TSV516

Labyrinth Seal Pillow Block Accessory
Item #104042415
  • Labyrinth Seal Type
  • 114.2 mm Shaft Diameter
  • 22.625 mm Overall Width
FAGTSV516
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Labyrinth Seal Type
  • 114.2 mm Shaft Diameter
  • 22.625 mm Overall Width
Seal Type Labyrinth Seal
Overall Width 22.625 mm
Shaft Dia. 114.2 mm
Weight 1.961 LB
EAN or UPC 4012801241663
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison