
- Labyrinth Seal Type
- 93.2 mm Shaft Diameter
- 19.5 mm Overall Width
Shaft Dia. | 93.2 mm |
Overall Width | 19.5 mm |
Seal Type | Labyrinth Seal |
Weight | 0.982 LB |
EAN or UPC | 4012801241649 |

Shaft Dia. | 93.2 mm |
Overall Width | 19.5 mm |
Seal Type | Labyrinth Seal |
Weight | 0.982 LB |
EAN or UPC | 4012801241649 |