Skip to content Skip to navigation menu
FAGTSV511

TSV511

Labyrinth Seal Pillow Block Accessory
Item #104158143
  • Labyrinth Seal Type
  • 83.2 mm Shaft Diameter
  • 19.5 mm Overall Width
FAGTSV511
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Labyrinth Seal Type
  • 83.2 mm Shaft Diameter
  • 19.5 mm Overall Width
Shaft Dia. 83.2 mm
Seal Type Labyrinth Seal
Overall Width 19.5 mm
Weight 0.862 LB
EAN or UPC 4012801438988
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison