- SNW Series
- 149.63 mm Bore
- 279.4 mm Length
| Lock Nut | N44 |
| Length | 279.400 mm |
| Locking Device | W44 |
| Shaft Dia. | 8 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22200K Series |
| Series | SNW |
| Bore Size | 149.63 mm |
| Weight | 29.534 LB |
| EAN or UPC | 4026677346308 |
| Lock Nut | N44 |
| Length | 279.400 mm |
| Locking Device | W44 |
| Shaft Dia. | 8 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22200K Series |
| Series | SNW |
| Bore Size | 149.63 mm |
| Weight | 29.534 LB |
| EAN or UPC | 4026677346308 |