- SNW Series
- 149.63 mm Bore
- 250.031 mm Length
| Bearing Series | 22200K Series |
| Series | SNW |
| Bore Size | 149.63 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.1875 in |
| Lock Nut | AN40 |
| Length | 250.031 mm |
| Locking Device | W40 |
| Weight | 26.668 LB |
| EAN or UPC | 4026677346261 |
| Bearing Series | 22200K Series |
| Series | SNW |
| Bore Size | 149.63 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.1875 in |
| Lock Nut | AN40 |
| Length | 250.031 mm |
| Locking Device | W40 |
| Weight | 26.668 LB |
| EAN or UPC | 4026677346261 |