- SNW Series
- 127 mm Bore
- 180.315 mm Length
| Bearing Series | 22200K Series |
| Series | SNW |
| Shaft Dia. | 5 in |
| Length | 180.315 mm |
| Locking Device | W28 |
| Oil Hole | w/o Oil Hole |
| Bore Size | 127 mm |
| Lock Nut | AN28 |
| Weight | 10.498 LB |
| EAN or UPC | 4026677345905 |
| Bearing Series | 22200K Series |
| Series | SNW |
| Shaft Dia. | 5 in |
| Length | 180.315 mm |
| Locking Device | W28 |
| Oil Hole | w/o Oil Hole |
| Bore Size | 127 mm |
| Lock Nut | AN28 |
| Weight | 10.498 LB |
| EAN or UPC | 4026677345905 |