- SNW Series
- 95.555 mm Bore
- 171.45 mm Length
| Locking Device | W26 |
| Shaft Dia. | 4.5 in |
| Bore Size | 95.555 mm |
| Length | 171.450 mm |
| Series | SNW |
| Bearing Series | 22200K Series |
| Lock Nut | AN26 |
| Oil Hole | w/o Oil Hole |
| Weight | 9.706 LB |
| EAN or UPC | 4026677345882 |
| Locking Device | W26 |
| Shaft Dia. | 4.5 in |
| Bore Size | 95.555 mm |
| Length | 171.450 mm |
| Series | SNW |
| Bearing Series | 22200K Series |
| Lock Nut | AN26 |
| Oil Hole | w/o Oil Hole |
| Weight | 9.706 LB |
| EAN or UPC | 4026677345882 |