- SNW Series
- 81.18 mm Bore
- 145.39 mm Length
| Shaft Dia. | 4 in |
| Bore Size | 81.18 mm |
| Locking Device | W22 |
| Length | 145.390 mm |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN22 |
| Weight | 4.814 LB |
| EAN or UPC | 4026677345837 |

