- SNW Series
- 72.62 mm Bore
- 134.938 mm Length
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Bore Size | 72.62 mm |
| Locking Device | W20 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 3.5 in |
| Lock Nut | AN20 |
| Length | 134.938 mm |
| Series | SNW |
| Weight | 4.11 LB |
| EAN or UPC | 4026677345776 |

