- SNW Series
- 55.68 mm Bore
- 85.852 mm Length
| Oil Hole | w/o Oil Hole |
| Length | 85.852 mm |
| Locking Device | W13 |
| Series | SNW |
| Shaft Dia. | 2.1875 in |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Lock Nut | N13 |
| Bore Size | 55.68 mm |
| Weight | 2.226 LB |
| EAN or UPC | 4026677345585 |

