- SNW Series
- 138.23 mm Bore
- 204.928 mm Length
| Length | 204.928 mm |
| Shaft Dia. | 5.4375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W32 |
| Series | SNW |
| Bore Size | 138.23 mm |
| Lock Nut | AN32 |
| Bearing Series | 22300K Series, 23200K Series |
| Weight | 20.195 LB |
| EAN or UPC | 4026677345608 |

