- SNW-128 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Locking Device | W28 |
| Lock Nut | AN28 |
| Shaft Dia. | 4.9375 in |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Length | 131.000 mm |
| Series | SNW-128 |
| Weight | 12.208 LB |
| EAN or UPC | 4026677345578 |

