- SNW-124 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Locking Device | W24 |
| Shaft Dia. | 4.1875 in |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Length | 112.000 mm |
| Series | SNW-124 |
| Lock Nut | AN24 |
| Weight | 7.033 LB |
| EAN or UPC | 4026677345547 |

