- SNW Series
- 74.73 mm Bore
- 112.04 mm Length
| Shaft Dia. | 2.9375 in |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Locking Device | W17 |
| Bearing Series | 22300K Series |
| Bore Size | 74.73 mm |
| Lock Nut | AN17 |
| Length | 112.040 mm |
| Weight | 3.2 LB |
| EAN or UPC | 4026677345493 |
| Shaft Dia. | 2.9375 in |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Locking Device | W17 |
| Bearing Series | 22300K Series |
| Bore Size | 74.73 mm |
| Lock Nut | AN17 |
| Length | 112.040 mm |
| Weight | 3.2 LB |
| EAN or UPC | 4026677345493 |