- SNW-116 Series Adapter Sleeve
- 2 11/16" Shaft Size
- Use w/22300K Series Roller Bearings
| Shaft Dia. | 2.6875 in |
| Series | SNW-116 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series |
| Locking Device | W16 |
| Length | 78.000 mm |
| Lock Nut | AN16 |
| Weight | 3.191 LB |
| EAN or UPC | 4026677345479 |

