- SNW Series
- 55.68 mm Bore
- 85.85 mm Length
| Bearing Series | 22300K Series |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Length | 85.850 mm |
| Bore Size | 55.68 mm |
| Lock Nut | N13 |
| Shaft Dia. | 2.1875 in |
| Locking Device | W13 |
| Weight | 1.23 LB |
| EAN or UPC | 4026677345455 |
| Bearing Series | 22300K Series |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Length | 85.850 mm |
| Bore Size | 55.68 mm |
| Lock Nut | N13 |
| Shaft Dia. | 2.1875 in |
| Locking Device | W13 |
| Weight | 1.23 LB |
| EAN or UPC | 4026677345455 |