- SNW Series
- 49.33 mm Bore
- 75.54 mm Length
| Shaft Dia. | 1.9375 in |
| Length | 75.540 mm |
| Bore Size | 49.33 mm |
| Series | SNW |
| Locking Device | W11 |
| Lock Nut | N11 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series |
| Weight | 0.93 LB |
| EAN or UPC | 4026677345431 |
| Shaft Dia. | 1.9375 in |
| Length | 75.540 mm |
| Bore Size | 49.33 mm |
| Series | SNW |
| Locking Device | W11 |
| Lock Nut | N11 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series |
| Weight | 0.93 LB |
| EAN or UPC | 4026677345431 |