Skip to content Skip to navigation menu
FAGSNV200-F-L

SNV200-F-L

Plummer Block Housing for Roller/Ball Bearing
Item #101022116
  • Plummer Block Housing
  • 248 mm Bore Diameter
  • 410 mm Outside Diameter
  • 175 mm Width
FAGSNV200-F-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 248 mm Bore Diameter
  • 410 mm Outside Diameter
  • 175 mm Width
O.D. 410 mm
Weight 53.351 LB
EAN or UPC 4012802385441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison