Skip to content Skip to navigation menu
FAGSNV080-F-L

SNV080-F-L

Plummer Block Housing for Roller/Ball Bearing
Item #105465541
  • Plummer Block Housing
  • 112 mm Bore Diameter
  • 205 mm Outside Diameter
  • 85 mm Width
FAGSNV080-F-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 112 mm Bore Diameter
  • 205 mm Outside Diameter
  • 85 mm Width
O.D. 205 mm
Weight 6.376 LB
EAN or UPC 4012802385120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison