- Deep Groove Bearing Type
- 8 mm Inner Diameter
- 22 mm Outer Diameter
- 7 mm Width
| Width | 7.000 mm |
| I.D. | 8 mm |
| Dynamic Load Rating | 3293 N |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 1379 N |
| O.D. | 22 mm |
| Weight | 30.8 LB |
| EAN or UPC | 4012802603347 |

